Close
Filters
Search

VARIFIX® hammer head fastener Standardfix - C2C

Article No. 0862100030
VARIFIX hammerhead fixing, ST ZN standard fix HAMHDFXNG-COMPLETE-PRFL41-M8X40 VARIFIX
€1.06 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Preassembled with nut and washer, galvanised

Threaded bolt strength class 4.6

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Preassembled with nut and washer, galvanised

Threaded bolt strength class 4.6

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Application area

Recommended for direct fastening of pipe clamps

Products specifications
Suitable for mounting rail 41 x 22 mm<br>41 x 41 mm<br>41 x 62 mm<br>41 x 124 mm<br>41 x 44 mm<br>41 x 82 mm<br>41 x 128 mm<br>41 x 86 mm
Nominal diameter (G) 8 mm
Washer diameter (d2) 40 mm
Length (l) 35 mm
Width (B) 20 mm
Thickness (t) 6 mm
Length (hammer head and stud bolt) (LG) 40 mm
Washer thickness (h1) 3 mm
Surface Galvanised
Material Steel
Weight 72 g
Thread type Metric thread
Products specifications
Suitable for mounting rail 41 x 22 mm<br>41 x 41 mm<br>41 x 62 mm<br>41 x 124 mm<br>41 x 44 mm<br>41 x 82 mm<br>41 x 128 mm<br>41 x 86 mm
Nominal diameter (G) 8 mm
Washer diameter (d2) 40 mm
Length (l) 35 mm
Width (B) 20 mm
Thickness (t) 6 mm
Length (hammer head and stud bolt) (LG) 40 mm
Washer thickness (h1) 3 mm
Surface Galvanised
Material Steel
Weight 72 g
Thread type Metric thread
Close