Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Mntng. accssrs. sanitation/HVAC general
>
Hammerhead fixing, pipe installation
>
VARIFIX hammerhead fixing, ST ZN standard fix
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Suitable for mounting rail
26 x 18 mm<br>26 x 26 mm<br>28 x 28 mm (1)
41 x 22 mm<br>41 x 41 mm<br>41 x 62 mm<br>41 x 124 mm<br>41 x 44 mm<br>41 x 82 mm<br>41 x 128 mm<br>41 x 86 mm (1)
Thread type
Metric thread (2)
Length _l_
22 mm (1)
35 mm (1)
Surface
Galvanised (2)
Width _B_
13 mm (1)
20 mm (1)
Thickness _t_
4 mm (1)
6 mm (1)
Material
Steel (2)
Weight
26 g (1)
72 g (1)
Nominal diameter _G_
8 mm (2)
Packaging Unit
100 (2)
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
Hexagon Socket Head Cap Screw with centre, with low head
Universal switch cabinet key 12 in 1
Popular tags
construction
offer
set
triple
vacuum
VARIFIX hammerhead fixing, ST ZN standard fix
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
0862100002
VARIFIX® hammer head fastener Standardfix - C2C
VARIFIX hammerhead fixing, ST ZN standard fix HAMHDFXNG-COMPLETE-PRFL26/28-M8X30 VARIFIX
€38.94 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0862100030
VARIFIX® hammer head fastener Standardfix - C2C
VARIFIX hammerhead fixing, ST ZN standard fix HAMHDFXNG-COMPLETE-PRFL41-M8X40 VARIFIX
€1.06 inc. VAT