Close
Filters
Search

VARIFIX® profile foot - C2C

Article No. 0862005112
VARIFIX profile foot for C-profile, znc-ptd. steel PRFLFT-PRFL41 VARIFIX
€6.61 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For C-assembly rails

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
For C-assembly rails

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Application area

For attaching C-assembly rails with heavy load on ground, ceiling, wall, in shafts and channels.

Products specifications
Suitable for mounting rail 41 x 22 mm<br>41 x 41 mm<br>41 x 62 mm<br>41 x 44 mm
Holder plate length (L) 135 mm
Holder plate width (B) 65 mm
Holder plate thickness (t) 6 mm
Profile length (Lp) 120 mm
Profile internal width (Bp) 41.5 mm
Profile height (Hp) 41 mm
Profile thickness (tp) 4 mm
Elongated hole length (LL1) 25 mm
Elongated hole length 2 (LL2) 30 mm
Elongated hole width (LB1) 13 mm
Elongated hole width 2 (LB2) 13 mm
Hole distance (LA1) 100 mm
Hole distance 2 (LA2) 37 mm
Hole distance 3 (LA3) 55 mm
Surface Zinc plated
Weight 900 g
Material Steel

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for mounting rail 41 x 22 mm<br>41 x 41 mm<br>41 x 62 mm<br>41 x 44 mm
Holder plate length (L) 135 mm
Holder plate width (B) 65 mm
Holder plate thickness (t) 6 mm
Profile length (Lp) 120 mm
Profile internal width (Bp) 41.5 mm
Profile height (Hp) 41 mm
Profile thickness (tp) 4 mm
Elongated hole length (LL1) 25 mm
Elongated hole length 2 (LL2) 30 mm
Elongated hole width (LB1) 13 mm
Elongated hole width 2 (LB2) 13 mm
Hole distance (LA1) 100 mm
Hole distance 2 (LA2) 37 mm
Hole distance 3 (LA3) 55 mm
Surface Zinc plated
Weight 900 g
Material Steel
Close