Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Mounting rail accessory
>
Profile foot, C-mounting rail
>
VARIFIX profile foot for C-profile, znc-ptd. steel
Refine
Load more results...
×
Price Range
Min:€5.00 inc. VAT
Max:€6.00 inc. VAT
Suitable for mounting rail
41 x 22 mm<br>41 x 41 mm<br>41 x 62 mm<br>41 x 44 mm (1)
Surface
Zinc plated (1)
Holder plate width _B_
65 mm (1)
Holder plate length _L_
135 mm (1)
Material
Steel (1)
Holder plate thickness _t_
6 mm (1)
Weight
900 g (1)
Packaging Unit
1 (1)
10 (1)
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
WÜPOFAST 2.0®, blue galvanised Particle board screw
Washer with round hole, mainly for wood construction
Hexagon nut with clamping piece (non-metal insert) A2
SAFETY SHOE S1P HEILBRONN
Circlip for bore hole Standard design, shape J
Flat washer for hexagon bolts and nuts
Popular tags
construction
offer
set
triple
vacuum
VARIFIX profile foot for C-profile, znc-ptd. steel
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
0862005112
VARIFIX® profile foot - C2C
VARIFIX profile foot for C-profile, znc-ptd. steel PRFLFT-PRFL41 VARIFIX
€6.61 inc. VAT