|
Suitable for mounting rail
|
41 x 62 mm<br>41 x 41 mm<br>41 x 22 mm<br>41 x 44 mm |
|
Holder plate length (L)
|
135 mm |
|
Holder plate width (B)
|
65 mm |
|
Holder plate thickness (t)
|
6 mm |
|
Profile length (Lp)
|
120 mm |
|
Profile internal width (Bp)
|
41.5 mm |
|
Profile height (Hp)
|
35 mm |
|
Profile thickness (tp)
|
6 mm |
|
Elongated hole length (LL1)
|
25 mm |
|
Elongated hole length 2 (LL2)
|
36 mm |
|
Elongated hole width (LB1)
|
13.5 mm |
|
Elongated hole width 2 (LB2)
|
20 mm |
|
Hole distance (LA1)
|
100 mm |
|
Hole distance 2 (LA2)
|
52 mm |
|
Hole distance 3 (LA3)
|
54 mm |
|
Surface
|
Zinc plated |
|
Weight
|
780 g |
|
Material
|
Structural steel, 1.0037 previously S235 JR |