Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Mounting rail accessory
>
Profile foot, C-mounting rail
>
VARIFIX profile foot for power knob transverse
Refine
Load more results...
×
Price Range
Min:€12.00 inc. VAT
Max:€13.00 inc. VAT
Suitable for mounting rail
41 x 62 mm<br>41 x 41 mm<br>41 x 22 mm<br>41 x 44 mm (1)
Surface
Zinc plated (1)
Holder plate width _B_
65 mm (1)
Holder plate length _L_
135 mm (1)
Material
Structural steel, 1.0037 previously S235 JR (1)
Holder plate thickness _t_
6 mm (1)
Weight
780 g (1)
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
SAFETY SHOE S1P HEILBRONN
Circlip for bore hole Standard design, shape J
Flat washer for hexagon bolts and nuts
Flat washer for hexagon bolts and nuts
SAFETY SHOE S1P HEILBRONN
Segmented Grinding Disc For Stainless Steel
Popular tags
construction
offer
set
triple
vacuum
VARIFIX profile foot for power knob transverse
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
0862004011
VARIFIX® profile foot transverse for power button system 41
VARIFIX profile foot for power knob transverse PRFLFT-PRFL41-CROSS-POWERKNOB VARIFIX
€15.22 inc. VAT