Close
Filters
Search

VARIFIX® rail connector T-shaped - C2C

Article No. 0862006105
VARIFIX rail connector T-shaped, round hole RLCON-T-PRFL41-RDHO VARIFIX
€15.93 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With round hole

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
With round hole

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Application area
  • For T-joints and cross-joints of C-mounting rails

  • Frame structures and free structures

  • Can also be mounted directly in the hole pattern on the C-assembly rails
Products specifications
Suitable for mounting rail 41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm
Length (l1) 94 mm
Length 2 (L2) 137 mm
Width (b1) 55 mm
Width 2 (B2) 40.5 mm
Profile height (Hp) 41 mm
Profile width (BP) 43 mm
Thickness (t1) 6 mm
Diameter of hole (RL) 13 mm
Hole distance (LA1) 40 mm
Hole distance 2 (LA2) 105 mm
Nominal diameter (G) 13 mm
Weight 0.71 kg
Material Steel
Surface Galvanised
Version Round hole
Additional articles VARIFIX® C-assembly rails, art. no. 0862001...; hammer head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104...

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6 |  7

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for mounting rail 41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm
Length (l1) 94 mm
Length 2 (L2) 137 mm
Width (b1) 55 mm
Width 2 (B2) 40.5 mm
Profile height (Hp) 41 mm
Profile width (BP) 43 mm
Thickness (t1) 6 mm
Diameter of hole (RL) 13 mm
Hole distance (LA1) 40 mm
Hole distance 2 (LA2) 105 mm
Nominal diameter (G) 13 mm
Weight 0.71 kg
Material Steel
Surface Galvanised
Version Round hole
Additional articles VARIFIX® C-assembly rails, art. no. 0862001...; hammer head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104...
Close