Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Mounting rail accessory
>
Rail connector, C-mounting rail
>
VARIFIX rail connector T-shaped, round hole
Refine
Load more results...
×
Price Range
Min:€13.00 inc. VAT
Max:€14.00 inc. VAT
Suitable for mounting rail
41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm (1)
Surface
Galvanised (1)
Diameter of hole _RL_
13 mm (1)
Version
Round hole (1)
Material
Steel (1)
Weight
0.71 kg (1)
Additional articles
VARIFIX® C-assembly rails, art. no. 0862001...; hammer head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104... (1)
Nominal diameter _G_
13 mm (1)
Packaging Unit
1 (1)
4 (1)
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
CHEST WADERS
ADH COVER
Half face mask series 4000 Plus FFA1P2D 3M
HINGE
High Ankle s3 src esd Protective shoe in Nubuck leather
Pipe cable lug with inspection hole
Popular tags
construction
offer
set
triple
vacuum
VARIFIX rail connector T-shaped, round hole
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
0862006105
VARIFIX® rail connector T-shaped - C2C
VARIFIX rail connector T-shaped, round hole RLCON-T-PRFL41-RDHO VARIFIX
€15.93 inc. VAT