Close
Search

VARIFIX® rail connector T-shaped - C2C

Article No. 0862006115
VARIFIX rail connector T-shaped, slot RLCON-T-PRFL41-LONGHO VARIFIX
€16.40 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
With oblong holes

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
With oblong holes

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Products specifications
Suitable for mounting rail 41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm
Length (l1) 155 mm
Length 2 (L2) 155 mm
Profile height (Hp) 35 mm
Profile width (BP) 42 mm
Thickness (t1) 4 mm
Elongated hole length (LL) 40 mm
Elongated hole width (LB) 15 mm
Hole distance (LA1) 75 mm
Hole distance 2 (LA2) 100 mm
Weight 1.07 kg
Material Steel
Surface Galvanised
Version Long hole
Additional articles VARIFIX® C-assembly rails, art. no. 0862001...; hammer head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104...
Close