Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Mounting rail accessory
>
Rail connector, C-mounting rail
>
VARIFIX rail connector T-shaped, slot
Refine
Load more results...
×
Price Range
Min:€13.00 inc. VAT
Max:€14.00 inc. VAT
Suitable for mounting rail
41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm (1)
Elongated hole width _LB_
15 mm (1)
Surface
Galvanised (1)
Version
Long hole (1)
Material
Steel (1)
Elongated hole length _LL_
40 mm (1)
Weight
1.07 kg (1)
Additional articles
VARIFIX® C-assembly rails, art. no. 0862001...; hammer head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104... (1)
Packaging Unit
1 (1)
4 (1)
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
Screw with flattened half round head and hexagon socket
Cordless sabre saw AFS 18 COMPACT M-CUBE
Half face mask series 4000 Plus FFA1P2D 3M
HINGE
High Ankle s3 src esd Protective shoe in Nubuck leather
Pipe cable lug with inspection hole
Popular tags
construction
offer
set
triple
vacuum
VARIFIX rail connector T-shaped, slot
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
0862006115
VARIFIX® rail connector T-shaped - C2C
VARIFIX rail connector T-shaped, slot RLCON-T-PRFL41-LONGHO VARIFIX
€16.40 inc. VAT