Close
Search

VARIFIX® retaining clip - C2C

Article No. 0862005150
VARIFIX retaining clip galvanised steel RTNGCLMP-PRFL26/28-D10,5MM VARIFIX
€0.21 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
The safe alternative to washers

Prevents the sides of the C rail from bending upwards when loaded

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
The safe alternative to washers

Prevents the sides of the C rail from bending upwards when loaded

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Products specifications
Diameter of hole (RL) 10.5 mm
Suitable for mounting rail 26 x 18 mm<br>26 x 26 mm<br>28 x 28 mm
Width (B) 25 mm
Length (l) 32 mm
Thickness (t) 2 mm
Height (H) 10 mm
Material Steel
Surface Galvanised
Weight 16 g
Close