Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Mounting rail accessory
>
Retaining clip, C-mounting rail
Retaining clip, C-mounting rail
VARIFIX retaining clip galvanised steel
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Suitable for mounting rail
26 x 18 mm<br>26 x 26 mm<br>28 x 28 mm (1)
41 x 22 mm<br>41 x 41 mm<br>41 x 124 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 128 mm<br>41 x 86 mm (1)
Height _H_
10 mm (2)
Length _l_
32 mm (1)
47.5 mm (1)
Surface
Galvanised (2)
Diameter of hole _RL_
10.5 mm (2)
Width _B_
25 mm (1)
30 mm (1)
Thickness _t_
2 mm (1)
3 mm (1)
Material
Steel (2)
Weight
16 g (1)
38 g (1)
Packaging Unit
100 (2)
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
Flat blunt-ended file
T-handle socket wrench
Superglue Klebfix, 2-component
Klapp-Fix key
Popular tags
construction
offer
set
triple
vacuum
Retaining clip, C-mounting rail
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
0862005150
VARIFIX® retaining clip - C2C
VARIFIX retaining clip galvanised steel RTNGCLMP-PRFL26/28-D10,5MM VARIFIX
€0.21 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862005152
VARIFIX® retaining clip - C2C
VARIFIX retaining clip galvanised steel RTNGCLMP-PRFL41-D10,5MM VARIFIX
€0.61 inc. VAT