Close
Filters
Search

VARIFIX® retaining clip - C2C

Article No. 0862005152
VARIFIX retaining clip galvanised steel RTNGCLMP-PRFL41-D10,5MM VARIFIX
€0.61 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
The safe alternative to washers

Prevents the sides of the C rail from bending upwards when loaded

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
The safe alternative to washers

Prevents the sides of the C rail from bending upwards when loaded

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Application area

To stabilise the c-assembly rails in conjunction with hammer head bolts or hammer head fasteners.

Products specifications
Diameter of hole (RL) 10.5 mm
Suitable for mounting rail 41 x 22 mm<br>41 x 41 mm<br>41 x 124 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 128 mm<br>41 x 86 mm
Width (B) 30 mm
Length (l) 47.5 mm
Thickness (t) 3 mm
Height (H) 10 mm
Material Steel
Surface Galvanised
Weight 38 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Diameter of hole (RL) 10.5 mm
Suitable for mounting rail 41 x 22 mm<br>41 x 41 mm<br>41 x 124 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 128 mm<br>41 x 86 mm
Width (B) 30 mm
Length (l) 47.5 mm
Thickness (t) 3 mm
Height (H) 10 mm
Material Steel
Surface Galvanised
Weight 38 g
Close