Close
Filters
Search

VARIFIX® tensioning clamp - C2C

Article No. 0862005106
VARIFIX tensioning clamp galvanised steel WDGECLMP-PRFL36/41 VARIFIX
€2.95 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For fastening C-assembly rails to steel supports without drilling and welding.

Secure assembly

Two-hole design

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Notice

Two tensioning clamps per steel support should always be used.

For fastening C-assembly rails to steel supports without drilling and welding.

Secure assembly

Two-hole design

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Notice

Two tensioning clamps per steel support should always be used.

Products specifications
Suitable for mounting rail 36 x 36 mm<br>41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm
Length (l) 45 mm
Height (H) 45 mm
Width (B) 80 mm
Thickness (t) 6 mm
Length of stirrup piece (LB) 95 mm
Bracket width (BB) 53.5 mm
Thread type x nominal diameter (G) M8
Material Steel
Surface Galvanised
Thread type Metric thread
Weight 271 g
Nominal diameter 8 mm
Products specifications
Suitable for mounting rail 36 x 36 mm<br>41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm
Length (l) 45 mm
Height (H) 45 mm
Width (B) 80 mm
Thickness (t) 6 mm
Length of stirrup piece (LB) 95 mm
Bracket width (BB) 53.5 mm
Thread type x nominal diameter (G) M8
Material Steel
Surface Galvanised
Thread type Metric thread
Weight 271 g
Nominal diameter 8 mm
Close