Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Mounting rail accessory
>
Wedge clamp, C-mounting rail
>
VARIFIX tensioning clamp galvanised steel
Refine
Load more results...
×
Price Range
Min:€2.00 inc. VAT
Max:€3.00 inc. VAT
Suitable for mounting rail
36 x 36 mm<br>41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm (1)
Height _H_
45 mm (1)
Thread type
Metric thread (1)
Thread type x nominal diameter _G_
M8 (1)
Length _l_
45 mm (1)
Surface
Galvanised (1)
Nominal diameter
8 mm (1)
Width _B_
80 mm (1)
Thickness _t_
6 mm (1)
Material
Steel (1)
Weight
271 g (1)
Packaging Unit
1 (1)
20 (1)
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
SAFETY SHOE S1P HEILBRONN
Circlip for bore hole Standard design, shape J
Flat washer for hexagon bolts and nuts
Flat washer for hexagon bolts and nuts
SAFETY SHOE S1P HEILBRONN
Segmented Grinding Disc For Stainless Steel
Popular tags
construction
offer
set
triple
vacuum
VARIFIX tensioning clamp galvanised steel
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
0862005106
VARIFIX® tensioning clamp - C2C
VARIFIX tensioning clamp galvanised steel WDGECLMP-PRFL36/41 VARIFIX
€2.95 inc. VAT