Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Mounting rail accessory
>
Wedge clamp, C-mounting rail
Wedge clamp, C-mounting rail
VARIFIX tensioning clamp galvanised steel
Refine
Load more results...
×
Price Range
Min:€2.00 inc. VAT
Max:€3.00 inc. VAT
Suitable for mounting rail
36 x 36 mm<br>41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm (1)
Height _H_
45 mm (1)
Thread type
Metric thread (1)
Thread type x nominal diameter _G_
M8 (1)
Length _l_
45 mm (1)
Surface
Galvanised (1)
Nominal diameter
8 mm (1)
Width _B_
80 mm (1)
Thickness _t_
6 mm (1)
Material
Steel (1)
Weight
271 g (1)
Packaging Unit
1 (1)
20 (1)
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
Vehicle line FLRY
Securing shackle W-GFIXB 927
VARIFIX® profile foot - C2C
Door hinge VLB 60 3D
Plastic expanding rivet Type 1
VARIFIX® angle connector, 90° - C2C
Popular tags
construction
offer
set
triple
vacuum
Wedge clamp, C-mounting rail
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
0862005106
VARIFIX® tensioning clamp - C2C
VARIFIX tensioning clamp galvanised steel WDGECLMP-PRFL36/41 VARIFIX
€2.95 inc. VAT