Close
Filters
Search

VARIFIX{753}®{754} air duct fastener - C2C

Article No. 08625210
VARIFIX air duct fastener with noise protection AIRDCTBRKT-NOIPROT-R-M10 VARIFIX
€1.94 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With noise protection
  • Secure to air ducts by means of rivets or Zebra pias screws
  • Easy adjustment to different air duct profiles thanks to specified bending points

Cradle to Cradle{747}®{748} certified

  • Upgrading the building using non-hazardous materials
  • Wider range of applications for GreenBuilding and building certification in accordance with LEED{749}®{750}, BREEAM{751}®{752} and DGNB
With noise protection
  • Secure to air ducts by means of rivets or Zebra pias screws
  • Easy adjustment to different air duct profiles thanks to specified bending points

Cradle to Cradle{747}®{748} certified

  • Upgrading the building using non-hazardous materials
  • Wider range of applications for GreenBuilding and building certification in accordance with LEED{749}®{750}, BREEAM{751}®{752} and DGNB
Products specifications
Suitable for threaded rods M10
Max. load force 1500 N
Surface Galvanised
Material Steel
Version With noise protection
Length (l) 200 mm
Width (B) 30 mm
Thickness (t) 2 mm
Elongated hole length (LL) 20 mm
Elongated hole width (LB) 8.5 mm
Round hole diameter (RL) 4.2 mm
Products specifications
Suitable for threaded rods M10
Max. load force 1500 N
Surface Galvanised
Material Steel
Version With noise protection
Length (l) 200 mm
Width (B) 30 mm
Thickness (t) 2 mm
Elongated hole length (LL) 20 mm
Elongated hole width (LB) 8.5 mm
Round hole diameter (RL) 4.2 mm
Close