Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Ventilation components
Ventilation components
Air duct clamp
Air duct bracket, noise protection
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2.00 inc. VAT
Suitable for threaded rods
M10 (1)
Max_ load force
1500 N (1)
Pressure load_tensile load
1.5 kN (1)
Height _H_
34 mm (1)
Elongated hole width _LB_
8.5 mm (1)
Length _l_
20 mm (1)
200 mm (1)
Surface
Galvanised (2)
Width _B_
30 mm (2)
Version
With noise protection (1)
Grip range _k_
23 mm (1)
Thickness _t_
2 mm (1)
3 mm (1)
Material
Steel (2)
Elongated hole length _LL_
20 mm (1)
Round hole diameter _RL_
4.2 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
100 (1)
40 (1)
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
Adapters
Popular tags
construction
offer
set
triple
vacuum
Ventilation components
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
0862007001
Ventilation duct clamp - C2C
Ventilation duct clamp AIRDCTCLMP-(A2K)-1,5KN VARIFIX
€0.47 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08625210
VARIFIX{753}®{754} air duct fastener - C2C
VARIFIX air duct fastener with noise protection AIRDCTBRKT-NOIPROT-R-M10 VARIFIX
€1.94 inc. VAT