Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Ventilation components
>
Air duct bracket, noise protection
>
VARIFIX air duct fastener with noise protection
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€2.00 inc. VAT
Suitable for threaded rods
M10 (1)
Max_ load force
1500 N (1)
Elongated hole width _LB_
8.5 mm (1)
Length _l_
200 mm (1)
Surface
Galvanised (1)
Width _B_
30 mm (1)
Version
With noise protection (1)
Thickness _t_
2 mm (1)
Material
Steel (1)
Elongated hole length _LL_
20 mm (1)
Round hole diameter _RL_
4.2 mm (1)
Packaging Unit
1 (1)
40 (1)
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
COUNTERSUNK TAPPING SCREW SHAPE C WITH H RECESSED HEAD A4
COUNTERSUNK TAPPING SCREW SHAPE C WITH H RECESSED HEAD A4
OLIVER VEST
OLIVER VEST
COUNTERSUNK TAPPING SCREW SHAPE C WITH H RECESSED HEAD A4
Countersunk tapping screw shape C with H recessed head A4
Popular tags
construction
offer
set
triple
vacuum
VARIFIX air duct fastener with noise protection
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
08625210
VARIFIX{753}®{754} air duct fastener - C2C
VARIFIX air duct fastener with noise protection AIRDCTBRKT-NOIPROT-R-M10 VARIFIX
€1.94 inc. VAT