Close
Filters
Search

Vehicle dry sandpaper disc Arizona® Perfect

Article No. 5506353032
Sandpaper disc Arizona Perfect DSPAP-HOKLP-MULTIHOLE-P320-D150MM ARIZONA PERFECT
€43.80 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
For sanding old paint, fillers, plastics, factory primers on new parts and matting of paintwork.

Up to 20% higher material removal and service life increased by over 90%

  • P40-80: Ceramic abrasive grain in the coarse range
  • From P220: Newly developed stearate concept

Short sanding time and efficient work

For sanding old paint, fillers, plastics, factory primers on new parts and matting of paintwork.

Up to 20% higher material removal and service life increased by over 90%

  • P40-80: Ceramic abrasive grain in the coarse range
  • From P220: Newly developed stearate concept

Short sanding time and efficient work

Application area

Grains P40-P120


Initial sanding of factory primers on new parts (KTL paints), sanding off old paint, sanding out stone-chip damage and rusty areas, sanding dented areas down to bare metal, pre-sanding of polyester and fine filler, levelling of filler edges.



Grains P100-P600


Initial sanding of old paint during transition to new paint, matting of top-coat paints, sanding of plain paints, thermoplastic acrylic paints, clear lacquers, water-based paints, thick-film, primer, synthetic resin and nitro fillers, spray filler, 2-component and MS filling primers, and reaction primers.

Products specifications
Form Washer
Diameter (Ø) 150 mm
Grid size 320
Hole pattern Multiple perforations
Adhesive system Hook and loop
Material of abrasive medium Aluminium oxide

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Form Washer
Diameter (Ø) 150 mm
Grid size 320
Hole pattern Multiple perforations
Adhesive system Hook and loop
Material of abrasive medium Aluminium oxide
Close