Close
Filters
Search

Ventilation duct clamp - C2C

Article No. 0862007001
Ventilation duct clamp AIRDCTCLMP-(A2K)-1,5KN VARIFIX
€0.47 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -

Connecting element for large duct cross-sections

Can be used for low and medium-pressure systems

Double ribbing over bending edges

High quality and strength

Quick and easy installation

Eliminates costs for pre-clamping and drilling holes

Cradle to Cradle{639}®{640} certified

  • Upgrading the building using non-hazardous materials
  • Wider range of applications for GreenBuilding and building certification in accordance with LEED{641}®{642}, BREEAM{643}®{644} and DGNB

Connecting element for large duct cross-sections

Can be used for low and medium-pressure systems

Double ribbing over bending edges

High quality and strength

Quick and easy installation

Eliminates costs for pre-clamping and drilling holes

Cradle to Cradle{639}®{640} certified

  • Upgrading the building using non-hazardous materials
  • Wider range of applications for GreenBuilding and building certification in accordance with LEED{641}®{642}, BREEAM{643}®{644} and DGNB
Application area

Ventilation duct clamp for connecting flanged systems in low and medium-pressure systems. 4-mm version for system 30 and 40 flange sizes.

Products specifications
Length (l) 20 mm
Width (B) 30 mm
Height (H) 34 mm
Thickness (t) 3 mm
Grip range (k) 23 mm
Rebate length (LF) 17 mm
Surface Galvanised
Material Steel
Pressure load/tensile load 1.5 kN
Products specifications
Length (l) 20 mm
Width (B) 30 mm
Height (H) 34 mm
Thickness (t) 3 mm
Grip range (k) 23 mm
Rebate length (LF) 17 mm
Surface Galvanised
Material Steel
Pressure load/tensile load 1.5 kN
Close