Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Ventilation components
>
Air duct clamp
Air duct clamp
Ventilation duct clamp
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Pressure load_tensile load
1.5 kN (1)
Height _H_
34 mm (1)
Length _l_
20 mm (1)
Surface
Galvanised (1)
Width _B_
30 mm (1)
Grip range _k_
23 mm (1)
Thickness _t_
3 mm (1)
Material
Steel (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
100 (1)
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
ELECTRIC INSULATING TAPES BROWN
Soft wax
Hexagonal nut, low profile
Hexagon nut
Hexagon nut A4
Hexagon nut
Popular tags
construction
offer
set
triple
vacuum
Air duct clamp
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
0862007001
Ventilation duct clamp - C2C
Ventilation duct clamp AIRDCTCLMP-(A2K)-1,5KN VARIFIX
€0.47 inc. VAT