Close
Filters
Search

WÜPOFAST®, blue galvanised Back panel screw

Article No. 0175320
Rear wall screw, galvanised steel Z SCR-REARWL-Z2-(A2K)-3X20 WUEPOFAST
€3.42 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Steel, blue galvanized

Double-threaded

Steel, blue galvanized

Double-threaded

Products specifications
Material Steel
Surface Galvanised
Nominal diameter (d) 3 mm
Length (l) 20 mm
Thread length (lg) 16 mm
Head diameter (dh) 8 mm
Internal drive Z2
Thread format Double thread
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Galvanised
Nominal diameter (d) 3 mm
Length (l) 20 mm
Thread length (lg) 16 mm
Head diameter (dh) 8 mm
Internal drive Z2
Thread format Double thread
RoHS-compliant Yes
Close