Close
Filters
Search

WÜPOFAST®, blue galvanised Back panel screw

Article No. 01751435
Rear wall screw, galvanised steel Z SCR-REARWL-Z2-(A2K)-4X35
€5.31 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Steel, blue galvanized

Double-threaded

Steel, blue galvanized

Double-threaded

Products specifications
Material Steel
Surface Galvanised
Nominal diameter (d) 4 mm
Length (l) 35 mm
Thread length (lg) 33 mm
Head diameter (dh) 9.5 mm
Internal drive Z2
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Galvanised
Nominal diameter (d) 4 mm
Length (l) 35 mm
Thread length (lg) 33 mm
Head diameter (dh) 9.5 mm
Internal drive Z2
RoHS-compliant Yes
Close