Close
Filters
Search

Water pump pliers DIN ISO 8976

Article No. 07140272
Water pump pliers, adjustable WTRPMPPLRS-L12IN-1 1/2IN
€40.12 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Box joint, 7x adjustable
  • Red-painted, slip-resistant handle
  • Tempered chrome-vanadium steel
  • Inductively hardened teeth
  • Ground head
  • Self-clamping on pipes and nuts
  • No slippage on workpiece
Box joint, 7x adjustable
  • Red-painted, slip-resistant handle
  • Tempered chrome-vanadium steel
  • Inductively hardened teeth
  • Ground head
  • Self-clamping on pipes and nuts
  • No slippage on workpiece
Application area

For pipes, nuts and flat workpieces

Products specifications
Length in inches (L) 12 in
Length (l) 300 mm
Min./max. grip range 10-42 mm
Length of gripping jaws (E) 41 mm
Width of clamping jaw (B) 19 mm
Jaws thickness (C) 9.5 mm
Material Chrome-vanadium steel
ISO 8976

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length in inches (L) 12 in
Length (l) 300 mm
Min./max. grip range 10-42 mm
Length of gripping jaws (E) 41 mm
Width of clamping jaw (B) 19 mm
Jaws thickness (C) 9.5 mm
Material Chrome-vanadium steel
ISO 8976
Close