Close
Filters
Search

Water pump pliers DIN ISO 8976

Article No. 07140271
Water pump pliers, adjustable WTRPMPPLRS-L10IN-1 1/4IN
€38.35 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Box joint, 7x adjustable
  • Red-painted, slip-resistant handle
  • Tempered chrome-vanadium steel
  • Inductively hardened teeth
  • Ground head
  • Self-clamping on pipes and nuts
  • No slippage on workpiece
Box joint, 7x adjustable
  • Red-painted, slip-resistant handle
  • Tempered chrome-vanadium steel
  • Inductively hardened teeth
  • Ground head
  • Self-clamping on pipes and nuts
  • No slippage on workpiece
Application area

For pipes, nuts and flat workpieces

Products specifications
Length in inches (L) 10 in
Length (l) 250 mm
Min./max. grip range 10-32 mm
Length of gripping jaws (E) 36 mm
Width of clamping jaw (B) 16 mm
Jaws thickness (C) 7.5 mm
Material Chrome-vanadium steel
ISO 8976

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Length in inches (L) 10 in
Length (l) 250 mm
Min./max. grip range 10-32 mm
Length of gripping jaws (E) 36 mm
Width of clamping jaw (B) 16 mm
Jaws thickness (C) 7.5 mm
Material Chrome-vanadium steel
ISO 8976
Close