Pliers, Pincers and Tweezers
>
Special Pliers
>
Water pump pliers
>
Water pump pliers, adjustable
Refine
Load more results...
×
Price Range
Min:€32.00 inc. VAT
Max:€34.00 inc. VAT
Width of clamping jaw _B_
16 mm (1)
19 mm (1)
Length in inches _L_
10 in (1)
12 in (1)
Length _L_
250 mm (1)
Length _l_
300 mm (1)
Jaws thickness _C_
7.5 mm (1)
9.5 mm (1)
Length of gripping jaws _E_
36 mm (1)
41 mm (1)
ISO
8976 (2)
Min__max_ grip range
10-32 mm (1)
10-42 mm (1)
Material
Chrome-vanadium steel (2)
Packaging Unit
1 (2)
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
Insulation anchor W-ID
Claw gripper, flexible
Blade connector
Reversible carbide tips
BLACK-NYLON-POLYAMIDE-BUTTON
Sound-absorbing lining
Popular tags
construction
offer
set
triple
vacuum
Water pump pliers, adjustable
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
07140272
Water pump pliers DIN ISO 8976
Water pump pliers, adjustable WTRPMPPLRS-L12IN-1 1/2IN
€40.12 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07140271
Water pump pliers DIN ISO 8976
Water pump pliers, adjustable WTRPMPPLRS-L10IN-1 1/4IN
€38.35 inc. VAT