Close
Filters
Search

Wrapping hose, standard

Article No. 07710090
Spiral-wound hose, standard SPRLCBLWRAP-BLACK-(20,0-120,0MM)
€2.62 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
  • Spiral structure permits branches at any point
  • Reusable
  • Spiral structure permits branches at any point
  • Reusable
Application area

Bundling and cable protection of wires in cable fabrication, in the automotive and electrical industry and in switch and system construction.

Products specifications
Colour Black
Internal diameter 17.6 mm
Min./max. bundle diameter 20-120 mm
Wall thickness 1.20 mm
Coil width 22 mm
Min./max. temperature resistance -30 to 80 °C
Flammability conditions tested in accordance with UL94
Flammability HB
Material PE - Polyethylene
Halogen-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Colour Black
Internal diameter 17.6 mm
Min./max. bundle diameter 20-120 mm
Wall thickness 1.20 mm
Coil width 22 mm
Min./max. temperature resistance -30 to 80 °C
Flammability conditions tested in accordance with UL94
Flammability HB
Material PE - Polyethylene
Halogen-free Yes
Close