Insulating materials, electric
>
Spiral cable wrap
Spiral cable wrap
Spiral cable wrap with wrapping tool
Spiral cable wrap standard
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€5.00 inc. VAT
Max_ bundle diameter
23 mm (1)
Internal diameter
8.2 mm (1)
Length
30 m (1)
Colour
Black (1)
Transparent (1)
Halogen_free
Yes (2)
Coil width
12 mm (1)
17 mm (1)
Nominal diameter
20 mm (1)
Min__max_ temperature resistance
-30 to 80 °C (1)
-30 to 90 °C (1)
Flammability conditions
tested in accordance with UL94 (2)
Min__max_ bundle diameter
12-50 mm (1)
Material
PE - Polyethylene (1)
PP - Polypropylene (1)
Flammability
HB (1)
Self-extinguishing as per UL94 HB (1)
Wall thickness
0.9 mm (1)
0.90 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
25 (1)
30 (1)
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
PH screwdriver
Threaded rod
PH screwdriver
Threaded rod
O-ring
O-ring
Popular tags
construction
offer
set
triple
vacuum
Spiral cable wrap
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
0771000903
ELMO® wrapping hose
Spiral cable wrap ELMO SPRLCBLWRAP-TL-BLACK-D20MM ELMO
€5.22 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07710082
Wrapping hose, standard
Spiral-wound hose, standard SPRLCBLWRAP-TRANSPARENT-(12,0-50,0MM)
€1.73 inc. VAT