Insulating materials, electric
>
Spiral cable wrap
>
Spiral cable wrap standard
Spiral cable wrap standard
Spiral-wound hose, standard
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€2.00 inc. VAT
Internal diameter
8.2 mm (1)
Colour
Transparent (1)
Halogen_free
Yes (1)
Coil width
12 mm (1)
Min__max_ temperature resistance
-30 to 80 °C (1)
Flammability conditions
tested in accordance with UL94 (1)
Min__max_ bundle diameter
12-50 mm (1)
Material
PE - Polyethylene (1)
Flammability
HB (1)
Wall thickness
0.90 mm (1)
Packaging Unit
25 (1)
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
NYLON ANCHOR ETFP
Safety screw
Restrictor, 20 mm
Sliding door shell-type handle
Safety screw
Quick-release service coupling
Popular tags
construction
offer
set
triple
vacuum
Spiral cable wrap standard
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
07710082
Wrapping hose, standard
Spiral-wound hose, standard SPRLCBLWRAP-TRANSPARENT-(12,0-50,0MM)
€1.73 inc. VAT