Close
Filters
Search

Acrylic fire-retardant joint sealant

Article No. 0893303002
Fire retardant joint sealer, acrylic FRETARDSEAL-ACRY-B2-WHITE-310ML
€8.02 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
  • Designed for easy use on construction sites
  • Building material class B2
  • Neutral odour
  • Resists ageing and weathering
  • Good UV resistance
  • Colour: White, similar to RAL 9003
  • Halogen-free
  • Silicone-free
Notice

The surface must be dry, capable of bearing loads and free of dust or grease

Pre-coat absorbent surfaces with dilute sealing compound (1 to 4 parts water to one part acrylic fire-retardant joint sealant)

The sealant must only be subject to two-side adhesion

Calculate the joint depth to joint width ratio in accordance with DIN 18540

Clean tools with water immediately after use

Fresh sealant can be removed using a damp cloth

Observe general construction test certificate ABP no. P-3786/243/11-MPA BS for use in classified fire protection joints

Proof of Performance

General construction test certificate MPA Braunschweig P-3786/243/11-MPA BS

  • Designed for easy use on construction sites
  • Building material class B2
  • Neutral odour
  • Resists ageing and weathering
  • Good UV resistance
  • Colour: White, similar to RAL 9003
  • Halogen-free
  • Silicone-free
Notice

The surface must be dry, capable of bearing loads and free of dust or grease

Pre-coat absorbent surfaces with dilute sealing compound (1 to 4 parts water to one part acrylic fire-retardant joint sealant)

The sealant must only be subject to two-side adhesion

Calculate the joint depth to joint width ratio in accordance with DIN 18540

Clean tools with water immediately after use

Fresh sealant can be removed using a damp cloth

Observe general construction test certificate ABP no. P-3786/243/11-MPA BS for use in classified fire protection joints

Proof of Performance

General construction test certificate MPA Braunschweig P-3786/243/11-MPA BS

Application area[G] + J1
  • [G]

  • Joint system A J1


Sealing system for construction joints with low expansion load



F 30–F 90 in accordance with DIN 4102 part 2

Products specifications
Colour White
Building material class B2 - Normally inflammable
Min./max. processing temperature 5 to 40 °C
Shelf life from production 24 Month
Contents 310 ml
Chemical basis Acrylate dispersion
Container Cartridge
Fully hardening/curing conditions 23°C and 50% relative humidity
Full curing speed 2 mm/d
Conditions to maintain shelf life from production cool, dry and frost-free storage area
Density 1.56 g/cm³
Min. temperature resistance of the hardened material -25 °C
Max. temperature resistance of the hardened material 80 °C
Conditions for skin-formation time at 23°C and 50% relative humidity
Min. skin-formation time 10 min
Stability under load 2 mm
Max. motion absorption (in %) 15 %
Shore A hardness 20
Product weight (per item) 542 g
Max. material shrinkage 16 %
Conditions for material shrinkage in accordance with ISO 10563
Products specifications
Colour White
Building material class B2 - Normally inflammable
Min./max. processing temperature 5 to 40 °C
Shelf life from production 24 Month
Contents 310 ml
Chemical basis Acrylate dispersion
Container Cartridge
Fully hardening/curing conditions 23°C and 50% relative humidity
Full curing speed 2 mm/d
Conditions to maintain shelf life from production cool, dry and frost-free storage area
Density 1.56 g/cm³
Min. temperature resistance of the hardened material -25 °C
Max. temperature resistance of the hardened material 80 °C
Conditions for skin-formation time at 23°C and 50% relative humidity
Min. skin-formation time 10 min
Stability under load 2 mm
Max. motion absorption (in %) 15 %
Shore A hardness 20
Product weight (per item) 542 g
Max. material shrinkage 16 %
Conditions for material shrinkage in accordance with ISO 10563
Close