Structural Fire Protection
>
Fire protection, joint bulkhead
>
Fire retardant seal, acrylic
Fire retardant seal, acrylic
Fire retardant joint sealer, acrylic
Refine
Load more results...
×
Price Range
Min:€6.00 inc. VAT
Max:€7.00 inc. VAT
Contents
310 ml (1)
Conditions for skin_formation time
at 23°C and 50% relative humidity (1)
Max_ temperature resistance of the hardened material
80 °C (1)
Min__max_ processing temperature
5 to 40 °C (1)
Building material class
B2 - Normally inflammable (1)
Container
Cartridge (1)
Min_ temperature resistance of the hardened material
-25 °C (1)
Chemical basis
Acrylate dispersion (1)
Colour
White (1)
Full curing speed
2 mm/d (1)
Shore A hardness
20 (1)
Max_ material shrinkage
16 % (1)
Density
1.56 g/cm³ (1)
Max_ motion absorption _in %_
15 % (1)
Conditions to maintain shelf life from production
cool, dry and frost-free storage area (1)
Fully hardening_curing conditions
23°C and 50% relative humidity (1)
Shelf life from production
24 Month (1)
Min_ skin_formation time
10 min (1)
Stability under load
2 mm (1)
Product weight _per item_
542 g (1)
Conditions for material shrinkage
in accordance with ISO 10563 (1)
Packaging Unit
1 (1)
12 (1)
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
Hexagonal bolt with thread up to the head
Combination wrench, extra long
Plastic pipe cutters
Popular tags
construction
offer
set
triple
vacuum
Fire retardant seal, acrylic
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
0893303002
Acrylic fire-retardant joint sealant
Fire retardant joint sealer, acrylic FRETARDSEAL-ACRY-B2-WHITE-310ML
€8.02 inc. VAT