Structural Fire Protection
>
Fire protection, joint bulkhead
Fire protection, joint bulkhead
Fire-retardant seal, elastic
Fire retardant seal, acrylic
Refine
Load more results...
×
Price Range
Min:€6.00 inc. VAT
Max:€21.00 inc. VAT
Ultraviolet resistance
Yes (1)
Contents
310 ml (2)
Conditions for skin_formation time
at 23°C and 50% relative humidity (1)
Max_ temperature resistance of the hardened material
150 °C (1)
80 °C (1)
Min__max_ processing temperature
5 to 40 °C (1)
Building material class
B1 - Of low flammability (1)
B2 - Normally inflammable (1)
Container
Cartridge (2)
Resistance against
Weather, Aging, UV radiation (good) (1)
Weight of content
375.5 g (1)
Min_ temperature resistance of the hardened material
-25 °C (1)
-40 °C (1)
Chemical basis
Acrylate dispersion (1)
Silicone (1)
Stretch capacity
0 % (1)
Colour
White (2)
Full curing speed
2 mm/d (1)
Shore A hardness
20 (1)
25 (1)
Max_ material shrinkage
16 % (1)
Density
1.21 g/cm³ (1)
1.56 g/cm³ (1)
Breaking elongation
0 % (1)
Smell_fragrance
Nearly odourless (1)
Max_ motion absorption _in %_
15 % (1)
Conditions to maintain shelf life from production
at 5°C to 35°C (1)
cool, dry and frost-free storage area (1)
Fully hardening_curing conditions
23°C and 50% relative humidity (1)
Shelf life from production
18 Month (1)
24 Month (1)
Building material class conditions
in accordance with DIN 4102 (1)
Min_ skin_formation time
10 min (2)
Stability under load
2 mm (1)
Product weight _per item_
542 g (1)
Conditions for material shrinkage
in accordance with ISO 10563 (1)
Packaging Unit
1 (2)
12 (2)
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
Hexagon Socket Head Cap Screw
Hexagon Socket Head Cap Screw
3/8-inch socket wrench
Allen key, hexagon socket
Centre punch setting jig
Allen key set
Popular tags
construction
offer
set
triple
vacuum
Fire protection, joint bulkhead
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
0893303002
Acrylic fire-retardant joint sealant
Fire retardant joint sealer, acrylic FRETARDSEAL-ACRY-B2-WHITE-310ML
€8.02 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893301002
Elastic fire protection silicone (B1)
Elastic fire protection seal B1 FP-SIL-ELA-WHTE-310ML
€24.21 inc. VAT