Close
Search

Copper paste CU 800

Article No. 08938001
Copper paste CU 800 PAST-CU-800-TUBE-100G
€11.94 inc. VAT price per 1 PCS
LOW STOCK
+ -
*
Highly adhesive lubricating, separating and anti-corrosive copper paste that is extremely resistant to high temperatures and high pressures

Very high resistance

  • Can be used at temperatures between -20°C to +1200°C for dry lubrication
  • Resistant to water, diluted lyes and acids

Great, long-lasting lubricating effect

Provides long-lasting protection against burning-on and seizing, cold welding, wear, corrosion and frictional corrosion.

Silicone and AOX-free

Notice

Do not apply to brake discs or brake pad linings.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Highly adhesive lubricating, separating and anti-corrosive copper paste that is extremely resistant to high temperatures and high pressures

Very high resistance

  • Can be used at temperatures between -20°C to +1200°C for dry lubrication
  • Resistant to water, diluted lyes and acids

Great, long-lasting lubricating effect

Provides long-lasting protection against burning-on and seizing, cold welding, wear, corrosion and frictional corrosion.

Silicone and AOX-free

Notice

Do not apply to brake discs or brake pad linings.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Contents 100 ml
Chemical basis Soft metal-containing semi-synthetic base grease
Colour Copper
Density 1 g/cm³
Smell/fragrance Characteristic
Min. temperature conditions -40 °C
Max. temperature conditions 1200 °C
Min. flashing point 200 °C
Kinematic oil basis viscosity 7 mm²/s
Conditions for viscosity of oil basis at 40°C
Silicone-free Yes
AOX-free Yes
Weight of content 100 g
Container Tube
Shelf life from production 24 Month
Close