Close
Filters
Search

Copper paste CU 800

Article No. 08938002
Copper paste CU 800 PAST-CU-800-CAN-1KG
€53.32 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Highly adhesive lubricating, separating and anti-corrosive copper paste that is extremely resistant to high temperatures and high pressures

Very high resistance

  • Can be used at temperatures between -20°C to +1200°C for dry lubrication
  • Resistant to water, diluted lyes and acids

Great, long-lasting lubricating effect

Provides long-lasting protection against burning-on and seizing, cold welding, wear, corrosion and frictional corrosion.

Silicone and AOX-free

Notice

Do not apply to brake discs or brake pad linings.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Highly adhesive lubricating, separating and anti-corrosive copper paste that is extremely resistant to high temperatures and high pressures

Very high resistance

  • Can be used at temperatures between -20°C to +1200°C for dry lubrication
  • Resistant to water, diluted lyes and acids

Great, long-lasting lubricating effect

Provides long-lasting protection against burning-on and seizing, cold welding, wear, corrosion and frictional corrosion.

Silicone and AOX-free

Notice

Do not apply to brake discs or brake pad linings.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Brakes:


Backs of disc brake pads (prevents squeaking), mounting parts and individual parts.



Battery terminals:


Contact protection, MIG welding gun nozzles (prevents welding beads from forming).



Seals:


Prevents solid seals from fusing.



Other:


Screw connections (exhaust manifold screws, spark plug threads etc.), bearings, pivot points, joints, sliding surfaces.

Instructions

Clean the parts to be treated with brake cleaner, art. no. 0890 108 7. The parts must be clean, dust-dry and free from grease. Apply a thin and even layer of CU 800.

Products specifications
Contents 1 l
Chemical basis Soft metal-containing semi-synthetic base grease
Colour Copper
Density 1 g/cm³
Smell/fragrance Characteristic
Min. temperature conditions -20 °C
Max. temperature conditions 1200 °C
Min. flashing point 200 °C
Silicone-free Yes
AOX-free Yes
Weight of content 1000 g
Container Can
Shelf life from production 24 Month
Products specifications
Contents 1 l
Chemical basis Soft metal-containing semi-synthetic base grease
Colour Copper
Density 1 g/cm³
Smell/fragrance Characteristic
Min. temperature conditions -20 °C
Max. temperature conditions 1200 °C
Min. flashing point 200 °C
Silicone-free Yes
AOX-free Yes
Weight of content 1000 g
Container Can
Shelf life from production 24 Month
Close