Close
Filters
Search

ELMO® wrapping hose

Article No. 0771000903
Spiral cable wrap ELMO SPRLCBLWRAP-TL-BLACK-D20MM ELMO
€5.22 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Faster installation than with conventional wrapping hoses
  • Pull-in tool included
  • Spiral structure permits branches at any point
  • Reusable
Faster installation than with conventional wrapping hoses
  • Pull-in tool included
  • Spiral structure permits branches at any point
  • Reusable
Application area

Bundling and cable protection of wires in cable fabrication, in the automotive and electrical industry and in switch cabinet and system construction

Products specifications
Colour Black
Nominal diameter 20 mm
Max. bundle diameter 23 mm
Wall thickness 0.9 mm
Coil width 17 mm
Min./max. temperature resistance -30 to 90 °C
Flammability conditions tested in accordance with UL94
Flammability Self-extinguishing as per UL94 HB
Material PP - Polypropylene
Halogen-free Yes
Length 30 m
Products specifications
Colour Black
Nominal diameter 20 mm
Max. bundle diameter 23 mm
Wall thickness 0.9 mm
Coil width 17 mm
Min./max. temperature resistance -30 to 90 °C
Flammability conditions tested in accordance with UL94
Flammability Self-extinguishing as per UL94 HB
Material PP - Polypropylene
Halogen-free Yes
Length 30 m
Close