Insulating materials, electric
>
Spiral cable wrap
>
Spiral cable wrap with wrapping tool
>
Spiral cable wrap ELMO
Refine
Load more results...
×
Price Range
Min:€4.00 inc. VAT
Max:€5.00 inc. VAT
Max_ bundle diameter
23 mm (1)
Length
30 m (1)
Colour
Black (1)
Halogen_free
Yes (1)
Coil width
17 mm (1)
Nominal diameter
20 mm (1)
Min__max_ temperature resistance
-30 to 90 °C (1)
Flammability conditions
tested in accordance with UL94 (1)
Material
PP - Polypropylene (1)
Flammability
Self-extinguishing as per UL94 HB (1)
Wall thickness
0.9 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
30 (1)
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
Hexagon nut, self-locking assortment
Oil marking chalk
Lock with 2 keys
Trim cap Type A
Allen key
Hexagon nut
Popular tags
construction
offer
set
triple
vacuum
Spiral cable wrap ELMO
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
0771000903
ELMO® wrapping hose
Spiral cable wrap ELMO SPRLCBLWRAP-TL-BLACK-D20MM ELMO
€5.22 inc. VAT