Insulating materials, electric
>
Spiral cable wrap
>
Spiral cable wrap with wrapping tool
Spiral cable wrap with wrapping tool
Spiral cable wrap ELMO
Refine
Load more results...
×
Price Range
Min:€4.00 inc. VAT
Max:€5.00 inc. VAT
Max_ bundle diameter
23 mm (1)
Length
30 m (1)
Colour
Black (1)
Halogen_free
Yes (1)
Coil width
17 mm (1)
Nominal diameter
20 mm (1)
Min__max_ temperature resistance
-30 to 90 °C (1)
Flammability conditions
tested in accordance with UL94 (1)
Material
PP - Polypropylene (1)
Flammability
Self-extinguishing as per UL94 HB (1)
Wall thickness
0.9 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
30 (1)
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
Lock washer for spring lock connection
Countersunk head screw with hexagon socket
Countersunk screw with hexagon socket head
Hexagon Socket Head Cap Screw
Hexagon Socket Head Cap Screw
Expanding nut Type S
Popular tags
construction
offer
set
triple
vacuum
Spiral cable wrap with wrapping tool
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
0771000903
ELMO® wrapping hose
Spiral cable wrap ELMO SPRLCBLWRAP-TL-BLACK-D20MM ELMO
€5.22 inc. VAT