Close
Search

Fabric adhesive tape

Article No. 0874100200
Polyester fabric adhesive tape ADHTPE-TEXTILREINFD-SILVER-50MMX50M
€11.09 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Plastic-coated universal adhesive tape
  • Extremely high initial adhesive strength
  • Can be torn off by hand
Plastic-coated universal adhesive tape
  • Extremely high initial adhesive strength
  • Can be torn off by hand
Products specifications
Backing material Coated polyester fibre
Adhesive base Natural rubber
Thickness 0.18 mm
Colour Silver coloured
Width 50 mm
Length 50 m
Min./max. temperature resistance -10 to 60 °C
Min./max. processing temperature 5 to 25 °C
Min. adhesive force at 25 mm 13 N
Elongation at break 20 %
Ultraviolet resistance No
Moisture resistance Yes
Shelf life from production 12 Month
Conditions to maintain shelf life from production storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity
Close