Close
Filters
Search

Fabric adhesive tape

Article No. 0874100202
Polyester fabric adhesive tape ADHTPE-TEXTILREINFD-SCHWARZ-50MMX50M Art.-no. 0874100202 EAN 4046777078817
€9.55 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For adhering cut surfaces of pipe insulating materials
  • Very high initial adhesive strength
  • Can be torn off by hand
For adhering cut surfaces of pipe insulating materials
  • Very high initial adhesive strength
  • Can be torn off by hand
Application area

Universal application on smooth surfaces such as stone, concrete, wood and plastic. For a versatile range of applications such as packaging, bundling, protecting, repairing, sealing, sealing seams and touch-up work

Products specifications
Backing material Coated polyester fibre
Adhesive base Natural rubber
Thickness 0.18 mm
Colour Black
Width 50 mm
Length 50 m
Min./max. temperature resistance -10 to 60 °C
Min./max. processing temperature 5 to 25 °C
Min. adhesive force at 25 mm 13 N
Elongation at break 20 %
Ultraviolet resistance No
Moisture resistance Yes
Removable without residue No
Shelf life from production 12 Month
Conditions to maintain shelf life from production storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity
Free of lead (< 0.1 %) Yes
Free of tin (< 0.1 %) Yes
SVHC according to REACH < 0.1 % Yes
Free of short-chain chlorinated paraffins SCCP ( 0,1 %) Yes
Free of medium-chain chlorinated paraffins MCCP( 0,1 %) Yes
Free of long-chain chlorinated paraffins LCCP ( 0,1 %) Yes
Free of hydrocarbon plasticizers (< 0.1 %) Yes
Free of halogenated blowing agents (< 0.1 %) Yes
Free of hexabromocyclododecane (< 0.1 %) Yes
Free of scrap tyre granules Yes
Products specifications
Backing material Coated polyester fibre
Adhesive base Natural rubber
Thickness 0.18 mm
Colour Black
Width 50 mm
Length 50 m
Min./max. temperature resistance -10 to 60 °C
Min./max. processing temperature 5 to 25 °C
Min. adhesive force at 25 mm 13 N
Elongation at break 20 %
Ultraviolet resistance No
Moisture resistance Yes
Removable without residue No
Shelf life from production 12 Month
Conditions to maintain shelf life from production storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity
Free of lead (< 0.1 %) Yes
Free of tin (< 0.1 %) Yes
SVHC according to REACH < 0.1 % Yes
Free of short-chain chlorinated paraffins SCCP ( 0,1 %) Yes
Free of medium-chain chlorinated paraffins MCCP( 0,1 %) Yes
Free of long-chain chlorinated paraffins LCCP ( 0,1 %) Yes
Free of hydrocarbon plasticizers (< 0.1 %) Yes
Free of halogenated blowing agents (< 0.1 %) Yes
Free of hexabromocyclododecane (< 0.1 %) Yes
Free of scrap tyre granules Yes
Close