Adhesive Tapes
>
Adhesive tapes, universal
>
Adhesive tape, textile-reinforced
>
Polyester fabric adhesive tape
Refine
Load more results...
×
Price Range
Min:€8.00 inc. VAT
Max:€10.00 inc. VAT
Ultraviolet resistance
No (2)
Width
50 mm (2)
Free of medium_chain chlorinated paraffins MCCP_ 0,1 %_
Yes (1)
Min__max_ processing temperature
5 to 25 °C (2)
Elongation at break
20 % (2)
Backing material
Coated polyester fibre (2)
Length
50 m (2)
Colour
Black (1)
Silver coloured (1)
Thickness
0.18 mm (2)
Removable without residue
No (1)
Free of scrap tyre granules
Yes (1)
Min__max_ temperature resistance
-10 to 60 °C (2)
Free of long_chain chlorinated paraffins LCCP _ 0,1 %_
Yes (1)
Min_ adhesive force at 25 mm
13 N (2)
Conditions to maintain shelf life from production
storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity (1)
storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity (1)
Shelf life from production
12 Month (2)
Moisture resistance
Yes (2)
Adhesive base
Natural rubber (2)
Free of short_chain chlorinated paraffins SCCP _ 0,1 %_
Yes (1)
Packaging Unit
1 (2)
12 (2)
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
Circlip pliers Type D
Door handle A 305
Slotted countersunk head screw
Slotted countersunk head screw
Slotted countersunk head screw
Hammer drill bit Max Quadro-S
Popular tags
construction
offer
set
triple
vacuum
Polyester fabric adhesive tape
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
0874100200
Fabric adhesive tape
Polyester fabric adhesive tape ADHTPE-TEXTILREINFD-SILVER-50MMX50M
€11.09 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0874100202
Fabric adhesive tape
Polyester fabric adhesive tape ADHTPE-TEXTILREINFD-SCHWARZ-50MMX50M Art.-no. 0874100202 EAN 4046777078817
€9.55 inc. VAT