Adhesives
>
Structural Adhesives
>
Adhesive for PVC
Adhesive for PVC
System adhesive, FSK
Refine
Load more results...
×
Price Range
Min:€8.00 inc. VAT
Max:€9.00 inc. VAT
Ultraviolet resistance
Yes (1)
Contents
204.08 ml (1)
Min_ initial strength
4 min (1)
Min__max_ processing temperature
5 to 35 °C (1)
Density_conditions
0.99 g/cm³ / at 20°C, 50% relative humidity (1)
Silicone_free
Yes (1)
Viscosity conditions
at 23°C (1)
Resistance against
Alcohol<br>Petrol<br>Oil<br>Water (1)
Weight of content
200 g (1)
Chemical basis
Vinyl chloride polymer (1)
Max_ application quantity in surface bonding
400 g/m² (1)
Colour
Transparent (1)
Shelf life from production_conditions
24 Month / at 15°C to 25°C (1)
Min_ flashing point
-14 °C (1)
Min__max_ temperature resistance
-40 to 130 °C (1)
Short_term resistance against
Diluted acids<br>Diluted lye (1)
Smell_fragrance
Characteristic (1)
Viscosity
4000 mPas (1)
Max_ functional strength
4 min (1)
Curing time_conditions
24 h/ at 20°C (1)
Solvent_free
No (1)
Application quantity per running metre_conditions
8 g/m / for 20-mm wide bar (1)
Min__max_ functional strength
2-4 min (1)
Packaging Unit
1 (1)
30 (1)
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
Soft wax
System case empty range 8.4.1 transparent
Rectangular rail set Nova Pro Scala
Hexagonal nut, low profile
Hexagon nut
Soft wax
Popular tags
construction
offer
set
triple
vacuum
Adhesive for PVC
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
089210009
FSK system adhesive
System adhesive, FSK ADH-PVC-FSK-CLEAR-TUBE-200G
€9.90 inc. VAT