Adhesives
>
Structural Adhesives
>
Adhesive for PVC
>
System adhesive, FSK
Refine
Load more results...
×
Price Range
Min:€8.00 inc. VAT
Max:€9.00 inc. VAT
Ultraviolet resistance
Yes (1)
Contents
204.08 ml (1)
Min_ initial strength
4 min (1)
Min__max_ processing temperature
5 to 35 °C (1)
Density_conditions
0.99 g/cm³ / at 20°C, 50% relative humidity (1)
Silicone_free
Yes (1)
Viscosity conditions
at 23°C (1)
Resistance against
Alcohol<br>Petrol<br>Oil<br>Water (1)
Weight of content
200 g (1)
Chemical basis
Vinyl chloride polymer (1)
Max_ application quantity in surface bonding
400 g/m² (1)
Colour
Transparent (1)
Shelf life from production_conditions
24 Month / at 15°C to 25°C (1)
Min_ flashing point
-14 °C (1)
Min__max_ temperature resistance
-40 to 130 °C (1)
Short_term resistance against
Diluted acids<br>Diluted lye (1)
Smell_fragrance
Characteristic (1)
Viscosity
4000 mPas (1)
Max_ functional strength
4 min (1)
Curing time_conditions
24 h/ at 20°C (1)
Solvent_free
No (1)
Application quantity per running metre_conditions
8 g/m / for 20-mm wide bar (1)
Min__max_ functional strength
2-4 min (1)
Packaging Unit
1 (1)
30 (1)
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
Hexagon nut with fine thread
Slotted flat-head screw
VARIFIX® connection bracket, 90° - C2C
Slotted flat-head screw
Silicone acetate
Overshoe with outer sole
Popular tags
construction
offer
set
triple
vacuum
System adhesive, FSK
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
089210009
FSK system adhesive
System adhesive, FSK ADH-PVC-FSK-CLEAR-TUBE-200G
€9.90 inc. VAT