Close
Filters
Search

Heat-shrink solder connector HIGH-END butt connector

Article No. 05558102
Heat shrink butt connector RoHS HIGH-END BUTTCON-SLDR-HSHRTUBE-BLUE-(1,5-2,5SMM)
€1.35 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Double-walled 3M heat-shrink tubing for increased mechanical resistance and disruptive strength. Individual strands cannot penetrate through the heat-shrink tubing.

Heat-shrink tubing 100% adhesive-coated

Increased safety compared with conventional solder connectors.

Lead-free solder with increased surface tension

Higher tensile strength since the solder does not disperse as rapidly.

Larger interior diameter of heat-shrink tubing

More user-friendly than conventional solder connectors

Transparent heat-shrink tubing

Straightforward visual monitoring of the connection

Notice

Avoid localised overheating of the heat-shrink tubing.

Proof of Performance

RoHS-compliant, lead-free design

Double-walled 3M heat-shrink tubing for increased mechanical resistance and disruptive strength. Individual strands cannot penetrate through the heat-shrink tubing.

Heat-shrink tubing 100% adhesive-coated

Increased safety compared with conventional solder connectors.

Lead-free solder with increased surface tension

Higher tensile strength since the solder does not disperse as rapidly.

Larger interior diameter of heat-shrink tubing

More user-friendly than conventional solder connectors

Transparent heat-shrink tubing

Straightforward visual monitoring of the connection

Notice

Avoid localised overheating of the heat-shrink tubing.

Proof of Performance

RoHS-compliant, lead-free design

Application area

Dust-proof and damp-proof connections

Products specifications
Min./max. wire cross section 1.5-2.5 mm²
Colour Blue
Dielectric strength 36 kV/mm
IP protection class IP 67
Min./max. temperature conditions -55 to 110 °C
Min. shrinkage temperature 500 °C
Length 40.8 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Min./max. wire cross section 1.5-2.5 mm²
Colour Blue
Dielectric strength 36 kV/mm
IP protection class IP 67
Min./max. temperature conditions -55 to 110 °C
Min. shrinkage temperature 500 °C
Length 40.8 mm
Related Product
Close