Close
Filters
Search

Hexagon head serrated screw with flange

Article No. 02741025
W-0274 yellow galvanised steel 8.8 SCR-HEX-FLG/UKV-8.8-WS15-(A2C)-M10X25
€31.86 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
W-0274, steel 8.8, galvanised, yellow chrome plated (A2C)
  • Multiple use
  • Combines bolt and retaining element
  • The material being bolted must demonstrate a significantly lower hardness compared to the bolt (bolt surface hardness: min. 250 HV)
  • The locking teeth block the inward unlocking torque in unscrewing direction
  • Locking effect even with short clamping lengths
W-0274, steel 8.8, galvanised, yellow chrome plated (A2C)
  • Multiple use
  • Combines bolt and retaining element
  • The material being bolted must demonstrate a significantly lower hardness compared to the bolt (bolt surface hardness: min. 250 HV)
  • The locking teeth block the inward unlocking torque in unscrewing direction
  • Locking effect even with short clamping lengths
Products specifications
Thread type x nominal diameter (d1) M10
Length (l1) 25 mm
Head diameter (dc) 21.8 mm
Head height (k1) 9.2 mm
Standards WN 274
Material Steel
Property class 8.8
Surface Yellow galvanised
Locking device operating principle Serration
Locking function Locking against self-loosening by mechanical interlocking
Head type Hexagon head with flange
Drive type Outer hexagon
External drive (s1) WS15
Thread type Metric thread
Pitch 1.5 mm
Thread format Standard metric thread
Thread design Full thread
RoHS-compliant No

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M10
Length (l1) 25 mm
Head diameter (dc) 21.8 mm
Head height (k1) 9.2 mm
Standards WN 274
Material Steel
Property class 8.8
Surface Yellow galvanised
Locking device operating principle Serration
Locking function Locking against self-loosening by mechanical interlocking
Head type Hexagon head with flange
Drive type Outer hexagon
External drive (s1) WS15
Thread type Metric thread
Pitch 1.5 mm
Thread format Standard metric thread
Thread design Full thread
RoHS-compliant No
Related Product
Close