Close
Filters
Search

Hexagon head serrated screw with flange

Article No. 02740512
W-0274 galvanised steel 8.8 SCR-HEX-FLG/UKV-8.8-WS8-(A2K)-M5X12
€9.74 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
W-0274 steel 8.8, galvanised, blue passivated (A2K)
  • Multiple use
  • Combines bolt and retaining element
  • The material being bolted must demonstrate a significantly lower hardness compared to the bolt (bolt surface hardness: min. 250 HV)
  • The locking teeth block the inward unlocking torque in unscrewing direction
  • Locking effect even with short clamping lengths
W-0274 steel 8.8, galvanised, blue passivated (A2K)
  • Multiple use
  • Combines bolt and retaining element
  • The material being bolted must demonstrate a significantly lower hardness compared to the bolt (bolt surface hardness: min. 250 HV)
  • The locking teeth block the inward unlocking torque in unscrewing direction
  • Locking effect even with short clamping lengths
Products specifications
Thread type x nominal diameter (d1) M5
Length (l1) 12 mm
Head diameter (dc) 11.8 mm
Head height (k1) 5.4 mm
Standards WN 274
Material Steel
Property class 8.8
Surface Galvanised
RoHS-compliant Yes
Head type Hexagon head with flange
Head details Underhead toothing
Drive type Outer hexagon
External drive (s1) WS8
Thread type Metric thread
Pitch 0.8 mm
Thread format Standard metric thread
Thread design Full thread

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M5
Length (l1) 12 mm
Head diameter (dc) 11.8 mm
Head height (k1) 5.4 mm
Standards WN 274
Material Steel
Property class 8.8
Surface Galvanised
RoHS-compliant Yes
Head type Hexagon head with flange
Head details Underhead toothing
Drive type Outer hexagon
External drive (s1) WS8
Thread type Metric thread
Pitch 0.8 mm
Thread format Standard metric thread
Thread design Full thread
Related Product
Close