Close
Filters
Search

Hexagonal cap nut, high profile

Article No. 034912
DIN 1587 bare stainless steel A4 NUT-CAP-HEX-DIN1587-A4-WS19-M12
€0.86 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
DIN 1587, A4 stainless steel, plain
Notice

Design without undercut

DIN 1587, A4 stainless steel, plain
Notice

Design without undercut

Products specifications
Thread type x nominal diameter (D) M12
Height (h1) 22 mm
External drive (s1) WS19
Material Stainless steel A4
Property class 50
Surface Bare
Form High
Pitch 1.75 mm
DIN 1587
Thread type Metric thread
Product class A
RoHS-compliant Yes
Nominal diameter 12 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M12
Height (h1) 22 mm
External drive (s1) WS19
Material Stainless steel A4
Property class 50
Surface Bare
Form High
Pitch 1.75 mm
DIN 1587
Thread type Metric thread
Product class A
RoHS-compliant Yes
Nominal diameter 12 mm
Close