Close
Search

Maintenance oil Multi

Article No. 089305540
Maintenance oil multi MAINTOIL-MULTI-400ML
€5.43 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Versatile multi-functional spray for a range of applications

Lubricates, cleans and maintains

  • Lubricates locks, hinges, bushings, chains, door locks
  • Stops creaking and squeaking and restores sliding properties of seized and jammed parts
  • Cleans and maintains plastic and metal parts such as e.g. panelling and housing

Removes rust and protects against corrosion

  • Loosens rusted bolts, pipe fittings, screws, nuts, joints, Bowden cables, shafts, locks etc.
  • Infiltrates and displaces moisture around electronics and electrics
  • Prevents corrosion on metals and electrical components, cable connections, relays, plugs, couplings etc.
  • Prevents freezing up of lock cylinders and closures

Resin, acid and silicone-free

Does not attack rubber, paint or plastics

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Versatile multi-functional spray for a range of applications

Lubricates, cleans and maintains

  • Lubricates locks, hinges, bushings, chains, door locks
  • Stops creaking and squeaking and restores sliding properties of seized and jammed parts
  • Cleans and maintains plastic and metal parts such as e.g. panelling and housing

Removes rust and protects against corrosion

  • Loosens rusted bolts, pipe fittings, screws, nuts, joints, Bowden cables, shafts, locks etc.
  • Infiltrates and displaces moisture around electronics and electrics
  • Prevents corrosion on metals and electrical components, cable connections, relays, plugs, couplings etc.
  • Prevents freezing up of lock cylinders and closures

Resin, acid and silicone-free

Does not attack rubber, paint or plastics

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Category Top Seller
Contents 0.4 l
Chemical basis Mineral oil
Colour Light yellow transparent
Min./max. processing temperature for can -10 to 40 °C
Min./max. temperature conditions -30 to 130 °C
Shelf life from production 24 Month
Min. processing temperature for can -10 °C
Type of spray head Standard spray head
Max. processing temperature for can 40 °C
Min. temperature conditions -30 °C
Max. temperature conditions 130 °C
Min. flashing point -80 °C
Silicone-free Yes
Acid-free Yes
Resin-free Yes
AOX-free Yes
White oil-free/mineral oil-free No
VOC concentration (CH) 76.57 g/l
Kinematic oil basis viscosity 30 cSt
Material compatibility Steel<br>Non-ferrous metals<br>Stainless steel<br>Epoxy glass fabric<br>EPDM<br>FKM<br>PE<br>PP<br>Vinyl<br>PTFE<br>PL<br>PA<br>NBR
Conditions for viscosity of oil basis at 40°C
Container Aerosol can
Weight of content 255 g
Conditions to maintain shelf life from production at 20°C
Close