Close
Filters
Search

MS 12-A cordless multi cutter

Article No. 5700140002
Cordless multi cutter MS 12-A MULTICTR-CORDL-(MS 12-A)-2X2AH MASTER
€517.25 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Small size, compact and ergonomic
  • Indispensable during interior finishing for sawing, sanding, rasping and scraping of various materials
  • Very user-friendly and ergonomic thanks to the small handle diameter
  • Lightweight design for easy handling and excellent user comfort
  • Ergonomic design and non-slip surface for optimal handling
  • Infinitely variable speed means you can get the right speed for every application

Warranty

2 Years Warranty on manufacturing and material defects. Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.

Small size, compact and ergonomic
  • Indispensable during interior finishing for sawing, sanding, rasping and scraping of various materials
  • Very user-friendly and ergonomic thanks to the small handle diameter
  • Lightweight design for easy handling and excellent user comfort
  • Ergonomic design and non-slip surface for optimal handling
  • Infinitely variable speed means you can get the right speed for every application

Warranty

2 Years Warranty on manufacturing and material defects. Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.

Products specifications
Nominal voltage 12 V
Min./max. idle orbital rate 5.000-20.000 1/min
Oscillation stroke 2.8 Degree
Tool holding device Starlock
Weight of machine with rechargeable battery 1 kg
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 2 Ah
Product weight (per item) 0.800 kg
Products specifications
Nominal voltage 12 V
Min./max. idle orbital rate 5.000-20.000 1/min
Oscillation stroke 2.8 Degree
Tool holding device Starlock
Weight of machine with rechargeable battery 1 kg
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 2 Ah
Product weight (per item) 0.800 kg
Related Product
Close