Close
Filters
Search

Painter's acrylic

Article No. 08921612
Painter´s acrylic ACRYSEAL-FLEX-PAINTER-BROWN-310ML
€5.40 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
High-quality acrylic sealant for expansion joints in indoor and outdoor areas

Can be painted/plastered

Outstanding adhesion of commercially available paints/plasters on sealant

Due to the wide variety of paint and lacquer formulas available, we recommend that you always carry out preliminary testing in order to rule out any interactions. Caution: Sealant joints that have been fully painted over tend to crack when movement occurs in the joint, as the applied paint is generally less elastic than the sealant.

Highly elastic

Is better at absorbing expansions than ordinary acrylic sealants.

Broad adhesive range on a range of standard construction surfaces

Building material class B2

in accordance with DIN 4102

Silicone-free

Resistant to ageing, weathering and UV

Odourless

Notice

The setting speed depends on the processing temperature, the weather conditions, the depth and width of the joint, and the substrate moisture. Drying mostly occurs from the surface into the depth of the joint, and is slower with increasing joint depth. The speed is greatly delayed in cold, damp weather. In warmer weather, in which the relative humidity can reach 100%, no skin formation or hardening occurs. This is because in acrylates, a concentration gradient must be specified as a prerequisite. Standing water should be prevented in the acrylic joint as this can lead to erosion. For vertical joints, please note the flow characteristics of the sealant. For vertical joints, please note the flow characteristics of the sealant.

The 600 ml bags are packed with 6 bag tips, art. no. 0891601001.

Proof of Performance

Tested in accordance with EN 15651 Part 1

  • Fire behaviour: Class E
  • Stability under load: ≤ 3 mm
  • Volume loss: ≤ 25%
  • Tensile behaviour after immersion in water (at 23°C), ductile: ≥ 100%
  • Durability: Passed

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

High-quality acrylic sealant for expansion joints in indoor and outdoor areas

Can be painted/plastered

Outstanding adhesion of commercially available paints/plasters on sealant

Due to the wide variety of paint and lacquer formulas available, we recommend that you always carry out preliminary testing in order to rule out any interactions. Caution: Sealant joints that have been fully painted over tend to crack when movement occurs in the joint, as the applied paint is generally less elastic than the sealant.

Highly elastic

Is better at absorbing expansions than ordinary acrylic sealants.

Broad adhesive range on a range of standard construction surfaces

Building material class B2

in accordance with DIN 4102

Silicone-free

Resistant to ageing, weathering and UV

Odourless

Notice

The setting speed depends on the processing temperature, the weather conditions, the depth and width of the joint, and the substrate moisture. Drying mostly occurs from the surface into the depth of the joint, and is slower with increasing joint depth. The speed is greatly delayed in cold, damp weather. In warmer weather, in which the relative humidity can reach 100%, no skin formation or hardening occurs. This is because in acrylates, a concentration gradient must be specified as a prerequisite. Standing water should be prevented in the acrylic joint as this can lead to erosion. For vertical joints, please note the flow characteristics of the sealant. For vertical joints, please note the flow characteristics of the sealant.

The 600 ml bags are packed with 6 bag tips, art. no. 0891601001.

Proof of Performance

Tested in accordance with EN 15651 Part 1

  • Fire behaviour: Class E
  • Stability under load: ≤ 3 mm
  • Volume loss: ≤ 25%
  • Tensile behaviour after immersion in water (at 23°C), ductile: ≥ 100%
  • Durability: Passed

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For sealing and connection joints, especially outdoors


Not suitable for application in building construction joints in accordance with DIN 18540



Typical surfaces:


With primer: Clinker, brick, wood, concrete, aerated concrete, gypsum, gypsum plasterboard, plaster, sand-lime brick.



Please observe the "General Notes on Application for Sealants" overview sheet.

Instructions

The substrate must be intact, clean, dry and free from grease, rust and water. Do not use on glass, enamel or ceramic, and do not use in heavy rain.


Note the joint dimensions, see technical data sheet.


Prime the joints with PE back-fill material. On absorbent or porous substrates, (e.g. concrete), priming (acrylic filler and water in a ratio of 1:3 to 1:5) improves adhesion.

Products specifications
Container Cartridge
Contents 310 ml
Fungicidal properties No
Colour Brown
Chemical basis Acrylic resin dispersion
Density 1.5 g/cm³
Continuous motion absorption 20 %
Smell/fragrance Characteristic
Full curing speed 1 mm/d
Fully hardening/curing conditions 23°C and 50% relative humidity
Min. skin-formation time 10 min
Min. breaking elongation 300 %
Breaking elongation conditions for 2-mm film
Conditions for skin-formation time at 23°C and 50% relative humidity
Shore A hardness 10
Min./max. temperature resistance -20 to 80 °C
Min./max. processing temperature 5 to 40 °C
Recoatable/Can be painted over Yes
Surface pre-treatment required On absorbent or porous surfaces
Ratio of ingredients Mixing ratio of painters acrylic to water = 1:5 to 1:10
Ultraviolet resistance Yes
Coating compatibility Yes
Shelf life from production 24 Month
Conditions to maintain shelf life from production at min. -15°C, slow defrosting time
Products specifications
Container Cartridge
Contents 310 ml
Fungicidal properties No
Colour Brown
Chemical basis Acrylic resin dispersion
Density 1.5 g/cm³
Continuous motion absorption 20 %
Smell/fragrance Characteristic
Full curing speed 1 mm/d
Fully hardening/curing conditions 23°C and 50% relative humidity
Min. skin-formation time 10 min
Min. breaking elongation 300 %
Breaking elongation conditions for 2-mm film
Conditions for skin-formation time at 23°C and 50% relative humidity
Shore A hardness 10
Min./max. temperature resistance -20 to 80 °C
Min./max. processing temperature 5 to 40 °C
Recoatable/Can be painted over Yes
Surface pre-treatment required On absorbent or porous surfaces
Ratio of ingredients Mixing ratio of painters acrylic to water = 1:5 to 1:10
Ultraviolet resistance Yes
Coating compatibility Yes
Shelf life from production 24 Month
Conditions to maintain shelf life from production at min. -15°C, slow defrosting time
Close